Zoro Homepage

PS914-2500-312 STANDARD PISTON SEALS

  • Mfr # PS914-2500-312-HER

  • Zoro # G011201141


product price: $99.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS914-2500-312-HER
Zoro #
G011201141
UPC #
-
Country of Origin
India

Description

One New Aftermarket STANDARD PISTON SEALSTech Info:-A Nom ID: 1.908-SKU: PS914-2500-312-Weight: 0.03202000 lbs-A Nom ID: 1.908-B Nom OD: 2-1/2-C Nom Height: 5/16-H Groove Diameter: 1.908-D Groove Width: .312-MATERIAL: GLASS FILLED NYLON SEAL RUBBER ENERGIZER-TEMPERATURE RANGE: -40° to +220° F-PRESSURE RANGE: 0 to 6,000 PSI-SPEED: 3 FT/SEC-PART NUMBER: Piston SealType of Seal - Size - Groove Width-I Piston Diameter: 2.499-C Height: .304

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.