PSA-83-2500W STANDARD PISTON SEALS
Mfr # PSA-83-2500W-HER
Zoro # G811200863
product price: $71.89
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSA-83-2500W-HER
Zoro #
G811200863
UPC #
-
Country of Origin
India
Description
One New Aftermarket STANDARD PISTON SEALSTech Info:-A Nom ID: 2-SKU: PSA-83-2500W-Weight: 0.065 lbs-A Nom ID: 2-B Nom OD: 2-1/2-C Nom Height: .587-H Groove Diameter: 2.000-D Groove Width: 0.587-MATERIAL NITRILE SEAL,POLYACETAL ANTIEXTRUSIONRINGSBEARINGSW: SUFFIX-TEMPERATURE RANGE: -22°F - +212°F-PRESSURE RANGE: 0 TO 6,000 PSI-SPEED: 1.5 FT/SEC-PART NUMBER: PREFIX - BORE DIA-I Piston Diameter: 2.45-J Bore Diameter: 2.500
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.