Zoro Homepage

PSQ-112 STANDARD PISTON SEALS

  • Mfr # PSQ-112-HER

  • Zoro # G711200888


product price: $130.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSQ-112-HER
Zoro #
G711200888
UPC #
-
Country of Origin
India

Description

One New Aftermarket STANDARD PISTON SEALSTech Info:-A Nom ID: 6.16-SKU: PSQ-112-Weight: 0.07843000 lbs-A Nom ID: 6.16-B Nom OD: 7-C Nom Height: .362-H Groove Diameter: 6.160-D Groove Width: .375-MATERIAL: 40% BRONZE FILLED PTFE SEAL, RUBBER ENERGIZER AND QUAD® RING-TEMPERATURE RANGE: -40° to +250° F-PRESSURE RANGE: 0 to 5,000 PSI-SPEED: 6 FT/SEC-PART NUMBER: Piston Seal - Size-C Width: .362-I Piston Diameter: 6.998

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.