
Rear Window / Windshield Gas Strut, 15.375
Mfr # HF44910537-HYC
Zoro # G611193884
product price: $75.09
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HF44910537-HYC
Zoro #
G611193884
UPC #
-
Country of Origin
India
Description
One New Aftermarket Rear Window / Windshield Gas Strut, 15.375This spring-loaded cylinder gas strut device can be installed on the windshield or rear window, varies by model, year, and serial number. Positively identify overall length before ordering.Gas Struts assist in safely opening and closing doors, hoods & windows on a wide variety of equipment. Gas Struts are also commonly referred to as Gas Shocks or Gas Springs and are available in a wide range of lengths, materials, and forces.The HF44910537 Rear Window / Windshield Gas Strut, 15.375 fits equipment brands such as: Fits Case IH, Fits New HollandTech Info:-Location: Rear Window, Windshield-Overall Length: 15.375-Stroke Length: 6.750-Cylinder Diameter: .715-Shaft Diameter: .315-Socket End Type: Ball Socket-Newton Force: 150-New/Reman: New-Sold As: EachReplaces Part Numbers: HF44910537
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.