TP-350-WB Standard T-Seals
Mfr # TP-350-WB-HER
Zoro # G311199810
product price: $74.39
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP-350-WB-HER
Zoro #
G311199810
UPC #
-
Country of Origin
India
Description
One New Aftermarket Standard T-SealsTech Info:- A Nom ID: 4-5/8- B Nom OD: 5- C Nom Height: .424- H Groove Diameter: 4.629- D Groove Width: .424- Material: Buna-N Rubber Seal - Hard Plastic Back-Ups- Temp Range: -35° to +220° F- Pressure Range: 0 to 5,000 PSI- Speed: 3 ft/sec- O Ring Dash Number: -350- J Bore Diameter: 5.000
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.