Tune Up Maintenance Kit Fits Kohler CV11 CV12 Command CV 11-15 Engines

  • Mfr # KT-LAU65-0007

  • Zoro # G011194016


product price:  $54.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LAU65-0007
Zoro #
G011194016
UPC #
-
Country of Origin
India

Description

One New Aftermarket Replacement Tune Up Maintenance KitFits Kohler CV11, CV12 Command, and CV 11-15 EnginesKit Includes:Air Filter - 4-5/8 Length, 3-3/4 Width, 2-13/16 HeightOil Filter - Anti-Drain: Yes, Height: 2.26, Micron: 30, Outside Diameter: 2.96, Relief Pressure: 10 - 20 PSI, Thread Size: 3/4-16Fuel Filter - Outside Diam: 1-29/32 48.4, Length: 4-1/16 103.2, In-Line Fuel Filter for Fuel LineSpark Plug - Plug Type ResistorReplaces Part Numbers: 050585, 1205001, 1701232C91, 130-526,

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.