Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Lamp, E-Series LED, Flood, Square

  • Mfr # A-WL10E-AI

  • Zoro # G311197021


product price: $69.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-WL10E-AI
Zoro #
G311197021
UPC #
-
Country of Origin
India

Description

One New Aftermarket Work Lamp, E-Series LED, Flood, Square-Operating Temperature: -40 140 Fahrenheit /-40 60 Celsius-Body:Square-Body Material:Die Cast Aluminum-Color Temperature:6000K-Dimensions:Width 4.30 110mm X Height 4.30 110mm X Depth 1.50 40mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.