Zoro Homepage

Centrifugal Self Cleaning Juicer and Juice Extractor in Silver

  • Mfr # AMR526

  • Zoro # G921739215


product price: $49.15
/ea

Key Features

Height
13 in
Color
Silver
Length
13.5 in
Width
8.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMR526
Zoro #
G921739215
UPC #
700721461547
Country of Origin
China

Dimensions

Height
13 in
Length
13.5 in
Width
8.2 in

Details

Color
Silver
Item
Juice Extractor

Description

Start your mornings off right with the Centrifugal Juice Extractor by AICOOK. This juicer extracts up to 26% more juice and 36% more vitamins and minerals than other juicers. The 3in wide mouth feeder lets you juice whole fruits and vegetables fast without having to waste time chopping and slicing. Featuring a three speed knob that is easily adjustable: low speed for soft and leafy foods, high speed for harder fruits and veggies, and pulse option for faster chopping that you can control as you go. This machine is easy to take apart, making cleanup simple and convenient. Suction cups on bottom keep the machine in place while in use. Comes with a cup that fits snug against the side of the juicer to catch all the juice, pulp, and foam!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.