Aidata USA MR-1001B Professional Monitor Stand

  • Mfr # MR-1001B

  • Zoro # G803980162


product price:  $68.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MR-1001B
Zoro #
G803980162
UPC #
-
Country of Origin
China

Description

Features
  • Simple and modern monitor stand with elevated platform
  • Raises monitor to eye level for comfortable viewing
  • Accommodates monitors up to 24 in. & printers & other office machines
  • Front slot holds most tablets and phones
  • Unique stacking columns design provides height adjustment
  • Height adjustment range - 13 to 17 cm.
  • Maximum weight - 15 kg.
  • Dimension - 550 x 350 x 175 mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.