Aidata USA NS006 EZ Adjustable Compact Laptop Riser Stand Book Station Pad - Black

  • Mfr # NS006

  • Zoro # G204077935


product price: $26.99
/ea

Key Features

Height
1.4"
Width
11.5"
Depth
9.1"
For Use On
For 12" To 17" Laptops
Features
Rubber Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS006
Zoro #
G204077935
UPC #
4711234104971
Country of Origin
China

Dimensions

Height
1.4"
Width
11.5"
Depth
9.1"
Height Adjustable
Yes

Details

For Use On
For 12" To 17" Laptops
Features
Rubber Pad
Product Type
Notebook Stand

Description

Aidata has been specializing in Computer Accessories and Office Supplies since 1980, concentrating on offering products with unique design, proper ergonomics and high quality to fulfill the most update market trend, Aidata aims at developing new products in wide range evenly each year trying to offer a complete solution to meet the needs of worldwide customers.
Compact Adjustable Notebook Riser.
  • Adjustable platform with 15o / 25o / 35o three viewing angles providing computing comfort.
  • Folds flat for compact storage and portability.
  • Non-skid rubber pad keeps notebook in place.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.