Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aidata USA NS009 Lapcooler Portable Laptop Cooling Stand

  • Mfr # NS009

  • Zoro # G704032182


product price: $26.59
/ea

Key Features

Color
Black
Material
Rubber Pad
Features
Cable Manager
For Use On
For 12" To 17" Notebooks
Product Type
Cooling Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS009
Zoro #
G704032182
UPC #
-
Country of Origin
China

Details

Color
Black
Material
Rubber Pad
Features
Cable Manager
For Use On
For 12" To 17" Notebooks
Product Type
Cooling Pad
Host Interface
USB

Description

Aidata has been specializing in Computer Accessories and Office Supplies since 1980, concentrating on offering products with unique design, proper ergonomics and high quality to fulfill the most update market trend, Aidata aims at developing new products in wide range evenly each year trying to offer a complete solution to meet the needs of worldwide customers.
  • Portable and lightweight design for easy transport and storage.
  • Non-skid rubber pads keep laptop from slipping.
  • Built-in cooling fan, powered by laptop's USB port, offering laptop heat dissipation.
  • Cable management on back of stand, to store cable and USB plug neatly.
  • Ergonomic design with foldable legs to adjust the height of your laptop, tilt 15o.
  • Suitable for 12" to 17" laptops.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.