Zoro Homepage

Aidata USA US-2122C Universal Tablet Car Headrest Mount

  • Mfr # US-2122C

  • Zoro # G303969889


product price: $42.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US-2122C
Zoro #
G303969889
UPC #
740660811218
Country of Origin
China

Description

Features
  • Universal adjustable clamp fits most car headrest
  • 175 mm. slide rail allows for horizontal position adjustment in both directions
  • Bracket fits most 7 in. to 10 in. tablets
  • Bracket holder 360° rotatable in both directions for horizontal and vertical viewing
  • Free angle adjustment
  • Bracket is detachable and usable on other Aidata tablet products!
  • Color - Black
  • Style - Car Headrest Mount
  • Surface - Etched
  • Compatibility - Bracket fits most 7 to 10 in. tablets
  • Rotation - Bracket 360 degree rotation in both directions
  • Tilting - Tilts up, down, left, and right

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.