Shop AIDATA CORP CO LTD

Aidata USA US-5025 Deluxe Tablet & iPad Pro Station with Smart Phone Slot; Black - Case of 10

  • Mfr # US-5025

  • Zoro # G704109433


product price:  $52.79
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
US-5025
Zoro #
G704109433
UPC #
740660811324
Country of Origin
China

Description

Aidata USA is the leading manufacturer of computer and office accessories. We offer an exclusive range of tablet stand, floor mats and desktop Station. Our constant innovation has succeeded in creating accessories that would allow for increased efficiency and comfort. We bring new and unique products with the fast changing today’s technology. We put excellent quality and great innovation within your reach.

Features
  • Universal Tablet MultiStand for 12.1 in. iPad Pro
  • 360 Degree rotation
  • Dual-axis view adjustment
  • Smart Phone and Pen Slot
  • Easy to attach and detach
  • 7 in. -12.1 in. tablets with desktop weighted base for stable operation
  • Case of 10
Specifications
  • Color: Black
  • Dimension: 13" H x 8" W x 8" L
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.