Shop AIDATA CORP CO LTD

Aidata USA US-5119WM-TCA 12.1 in. Universal Tablet Mic Stand Mount for iPad Pro; Black - Case of 5

  • Mfr # US-5119WM-TCA

  • Zoro # G004109591


product price:  $75.55
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
US-5119WM-TCA
Zoro #
G004109591
UPC #
740660811461
Country of Origin
China

Description

Aidata USA is the leading manufacturer of computer and office accessories. We offer an exclusive range of tablet stand, floor mats and desktop Station. Our constant innovation has succeeded in creating accessories that would allow for increased efficiency and comfort. We bring new and unique products with the fast changing today’s technology. We put excellent quality and great innovation within your reach.

Features
  • Universal Tablet Mic Stand Mount for 12.1 in. iPad Pro
  • 7 in. - 12.1 in. tablets
  • 90 Degree Extension Arm
  • Mic stand or other pole use
  • Ergonomic hands-free design offers relaxing use of tablet
  • Adjustable viewing angles
  • Easy assembly
  • 360 Degree rotation
  • Case of 5
Specifications
  • Color: Black
  • Size: 12.1 in.
  • Dimension: 3" H x 22" W x 11.5" L
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.