Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x BSPP, 10mm Tube OD, 1/2 in Pipe Size

  • Mfr # 60215-10-1/2

  • Zoro # G5095496


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x BSPP
Application
Air
Tube Size
10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60215-10-1/2
Zoro #
G5095496
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
10mm
Pipe Size
1/2 in
Hex Head Size
63/64 in
Overall Length
2 1/16 in
Fitting Side A Tube Outer Diameter
10 mm
Fitting Side B Tube Outer Diameter
10 mm
Fitting Side C Pipe Size
1/2 in
Fitting Side 2 Tube Outer Diameter
10 mm
Fitting Side 3 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
10 mm

Details

Item
Push-Fit Tee Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x BSPP
Application
Air
Standards
NSF
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
Tee
Body Material
Stainless steel
Fittings Sub-Category
Tees
Color
Silver
Compliance
EN331, REACH, ROHS
Gasket Material
PTFE/FKM
Fitting Material
Stainless Steel
Material Grade
316
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Minimum Operating Temperature
5 Degrees F
Maximum Operating Temperature
437 Degrees F
Fitting Side C Connection Type
BSPP
Fitting Side B Connection Type
Push-to-Connect
Maximum Operating Pressure
290 psi
System of Measurement
Imperial/Metric
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Fitting Side A Connection Type
Push-to-Connect
Operating Temperature - Minimum
5 Degrees F
Fitting Features
Swivel
Fitting Side 3 Connection Type
BSPP
Operating Pressure - Maximum
290 psi
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Maximum
437 Degrees F
Connector Type
Adapter
For Media Type
Compressed Air

Description

Push-Fit Tee Fitting, Application Air, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type BSPP, Material Grade 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side C Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Stainless Steel, Maximum Operating Pressure 290 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.