Push-Fit Elbow Fitting, Push-to-Connect x Universal, 12mm Tube OD, 1/2 in Pipe Size

  • Mfr # 60111X-12-1/2

  • Zoro # G5095861


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Air
Tube Size
12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60111X-12-1/2
Zoro #
G5095861
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
12mm
Pipe Size
1/2 in
Hex Head Size
41/64 in
Fitting Side B Pipe Size
1/2 in
Fitting Thread Size
1/2"-14
Fitting Side A Tube Outer Diameter
12 mm
Fitting Side 1 Tube Outer Diameter
12 mm
Fitting Side 2 Pipe Size
1/2 in

Details

Item
Push-Fit Elbow Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Air
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
90 Degrees Elbow
Compliance
EN331, REACH, ROHS
Color
Silver
Body Material
Stainless steel
Gasket Material
PTFE/FKM
Fittings Sub-Category
Elbows
Fitting Side B Connection Type
Universal
System of Measurement
Imperial/Metric
Maximum Operating Temperature
437 Degrees F
Material Grade
316L
Fitting Material
Stainless Steel
Minimum Operating Temperature
5 Degrees F
Thread Sealant Type
FKM
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
290 psi
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Release Ring Material
PTFE/FKM
Operating Pressure - Maximum
290 psi
For Media Type
Air
Fitting Side 2 Connection Type
Universal Thread
Operating Temperature - Maximum
437 Degrees F
Connector Type
Adapter
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
5 Degrees F
Fitting Features
Swivel

Description

Push-Fit Elbow Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Material Stainless Steel, Fitting Thread Size 1/2 In.-14, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 437 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.