Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Push-to-Connect Nickel Brass Inline Filter

  • Mfr # 82670VM-04

  • Zoro # G2740866


product price: $22.99
/ea

Key Features

Connection Type
Push To Connect
Tube Size
1/4 in x 1/4 in
Temp. Range
-4 Degrees to 176 Degrees F
Fitting Shape
Straight
Hex Head Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82670VM-04
Zoro #
G2740866
UPC #
-
Country of Origin
Italy

Dimensions

Tube Size
1/4 in x 1/4 in
Hex Head Size
3/4 in
Length
2 579/1000 in
Hex Size
187/250 in
Overall Length
2 19/32 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Compression Fitting Adapter
Connection Type
Push To Connect
Temp. Range
-4 Degrees to 176 Degrees F
Fitting Shape
Straight
Seal Material
Viton
Body Material
Nickel Plated Brass
Filter Rating
40 micron
Type
Tube Connect
Operating Temperature - Minimum
-4 Degrees F
Fitting Material
Brass
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Maximum
176 Degrees F
Connector Type
Coupling
System of Measurement
Imperial
Finish
Nickel-Plated
For Media Type
Air
Operating Pressure - Maximum
250 psi

Description

The AIGNEP USA - 82670VM-04 is a Compression Fitting Adapter within the category of Push On Hose Fittings. Made chiefly of Nickel Plated Brass, it's designed with a focus on air conveyance. This adapter features a straight shape for straightforward in-line installation. It has push-to-connect fitting on both ends that connect to 1/4 inch tubes, enabling a uniform installation process. Able to operate within a temperature range of -4 Degrees F to 176 Degrees F, it showcases its adaptability across a variety of conditions. It's designed to handle an internal pressure of up to 250 PSI during normal operations for secure fluid transfer.

Key Features:
  • Nickel Plated Brass body is intended for durability.
  • Push-to-connect fittings on both sides for easy installation and connection of 1/4 inch tubes.
  • Straight shape enables simple in-line implementation.
  • Intended for air use in various industrial settings.
  • Can operate within a temperature range of -4 to 176 Degrees F.
  • Designed to cope with up to 250 PSI of pressure during normal use.
  • 3/4 inch hex head enables easy tightening or loosening using a wrench or socket of matching size.
  • Its overall length of 2 19/32 inches provides a compact size for the fitting process.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.