Push-Fit Elbow Fitting, Push-to-Connect x Universal, 5/32 in Tube OD, 1/4 in Pipe Size

  • Mfr # 60111X-53-04

  • Zoro # G5097438


product price: $45.95
/ea

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Air
Tube Size
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60111X-53-04
Zoro #
G5097438
UPC #
-
Country of Origin
Italy

Dimensions

Tube Size
5/32 in
Pipe Size
1/4 in
Hex Head Size
9/16 in
Fitting Side B Pipe Size
1/4 in
Fitting Thread Size
1/4-18
Fitting Side A Tube Outer Diameter
5/32 in
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
5/32 in

Details

Item
Push-Fit Elbow Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Air
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
90 Degrees Elbow
Special Features
Universal Thread System Compatible with Inch and Metric Threads
Compliance
EN331, REACH, ROHS
Color
Silver
Fittings Sub-Category
Elbows
Body Material
Stainless steel
Gasket Material
PTFE/FKM
Thread Sealant Type
FKM
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Temperature
437 Degrees F
Fitting Material
Stainless Steel
Material Grade
316L
Fitting Side B Connection Type
Universal
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Maximum Operating Pressure
290 psi
Release Ring Material
PTFE/FKM
System of Measurement
Imperial
Minimum Operating Temperature
5 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Operating Temperature - Minimum
5 Degrees F
Fitting Side 2 Connection Type
Universal Thread
Operating Temperature - Maximum
437 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Adapter
For Media Type
Air
Operating Pressure - Maximum
290 psi

Description

The AIGNEP USA - 60111X-53-04 is a Push On Hose Fitting essential for various industrial or commercial applications that necessitate safe and efficient fluid connections. The fitting is designed for a push-on installation method which may, in some applications, lessen the requirement for clamps or ferrules. With its standard size, it has the potential to integrate with an array of hoses and tools that adhere to the same measurements.

Key Features:

  • Quick-Connect Fitting Type: The connecting portion of the fitting is designed for rapid installation. This feature may support applications that prioritize a quick assembly process.
  • Measurement system: Metric - This product operates according to the metric standard system, providing compatibility with equipment that also employs the same standard.
  • Female x Hose ID Connection Type: This signifies the fitting has a female connection on one end and a hose connection on the other. The 'Hose ID' indicates the internal diameter of the hose it will connect to.
  • Material: It is constructed of Nickel-plated Brass, a material traditionally associated with strength, longevity, and corrosion resistance.
  • Size: 5mm Tube x 4mm Stem - These measurements pertain to the dimensions of the fitting's tube and stem, allowing customers to ascertain the potential compatibility with their existing equipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.