Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" MNPT Nickle Brass Check Valve

  • Mfr # 82663-06

  • Zoro # G1568987


product price: $11.89
/ea

Key Features

Inlet (In.)
3/8 in (M)NPT
Sub-Category
Brass
Outlet (In.)
3/8 in (M)NPT
Material of Construction
Nickle Brass
Max. Pressure (PSI)
116 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82663-06
Zoro #
G1568987
UPC #
-
Country of Origin
United States

Dimensions

Size
3/8"
Length
1-1/4"
Width
51/64"
Overall Height
2"
Hex Size (In.)
3/4 in
Hex Size
51/64"
Length (In.)
1 1/4 in

Details

Inlet (In.)
3/8 in (M)NPT
Sub-Category
Brass
Item
Check Valve
Outlet (In.)
3/8 in (M)NPT
Material of Construction
Nickle Brass
Max. Pressure (PSI)
116 psi
Cracking Pressure (PSI)
3 psi
Connection Type
MNPT
Seat Material
Brass
Mounting
Horizontal
Max. Temp. (F)
176 Degrees F
Mounting Position
Horizontal
Cracking Pressure
3 psi
Spring Material
Steel
Seal
NBR
Material
Nickel Brass
Seal Material
NBR
Max. Temp.
160 Degrees F
Type
Male
Application
Air Compressor

Description

Check Valve, Male, Inlet (In.) 3/8 in (M)NPT, Outlet (In.) 3/8 in (M)NPT, Nickel Brass, Max. Pressure (PSI) 116 psi, Cracking Pressure (PSI) 3 psi, Hex Size (In.) 3/4 in, Max. Temp. (F) 176 Degrees F, Horizontal Mounting, Length (In.) 1 1/4 in, Steel Spring Material, NBR Seal, Air Compressor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.