Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Elbow Fitting, Push-to-Connect x Universal, 10mm Tube OD, 1/2 in Pipe Size

  • Mfr # 55110-10-1/2

  • Zoro # G5098530


product price: $6.19
/ea

Key Features

Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Vacuum
Tube Size
10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55110-10-1/2
Zoro #
G5098530
UPC #
-
Country of Origin
China

Dimensions

Tube Size
10mm
Pipe Size
1/2 in
Hex Head Size
53/64 in
Fitting Side A Tube Outer Diameter
10 mm
Fitting Side B Pipe Size
1/2 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
10 mm

Details

Item
Push-Fit Elbow Fitting
Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Vacuum
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Temp. Range
0 Degrees to 160 Degrees F
Fitting Shape
90 Degrees Elbow
Body Material
Composite
Special Features
Universal Thread System Compatible with Inch and Metric Threads
Gasket Material
NBR70
Fittings Sub-Category
Elbows
Compliance
EN331, REACH, ROHS
Color
Black
Fitting Material
Nylon
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side B Connection Type
Universal
Minimum Operating Temperature
0 Degrees F
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Maximum Operating Temperature
160 Degrees F
Thread Sealant Type
NBR 70
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
250 psi
Release Ring Material
NBR70
System of Measurement
Imperial/Metric
Fitting Side 2 Connection Type
Universal Thread
For Media Type
Air
Operating Temperature - Maximum
160 Degrees F
Connector Type
Adapter
Operating Temperature - Minimum
0 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
250 psi
Fitting Features
Swivel

Description

Push-Fit Elbow Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.