Push-Fit Fitting, Push-to-Connect x Universal, 1/4 in Tube OD, 1/8 in Pipe Size, Metal, 5 PK

  • Mfr # 87000-04-02

  • Zoro # G1821994


product price:  $13.19
/pk 5, $2.64/ea

Key Features

Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Air
Tube Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87000-04-02
Zoro #
G1821994
UPC #
-
Country of Origin
Mexico

Dimensions

Tube Size
1/4 in
Pipe Size
1/8 in
Hex Head Size
33/64 in
Overall Length
7/8 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Thread Size
1/8-27
Fitting Side B Pipe Size
1/8 in
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Push-Fit Fitting
Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Air
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Temp. Range
0 Degrees to 160 Degrees F
Specific Pipe Fitting Shape
Connector
Fitting Shape
Straight
Pipe Fitting Connection Type
Push-To-Connect
Fittings Sub-Category
Adapters
Basic Pipe Fitting Shape
Connector
Basic Pipe Fitting Material
Metal
Body Material
Nickel Plated Brass
Gasket Material
NBR70
Color
Silver
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side B Connection Type
Universal
Maximum Operating Temperature
160 Degrees F
Fitting Material
Brass
Finish/Coating
Nickel Plated
Release Ring Material
NBR70
System of Measurement
Imperial
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Minimum Operating Temperature
0 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Thread Sealant Type
NBR 70
Maximum Operating Pressure
290 psi
Finish
Nickel-Plated
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
160 Degrees F
Operating Pressure - Maximum
290 psi
For Media Type
Air
Fitting Side 2 Connection Type
Universal Thread
Connector Type
Adapter
Operating Temperature - Minimum
0 Degrees F

Description

The AIGNEP USA - 31082230 Push-Fit Fitting is a member of the push-on hose fittings category. Crafted from durable nickel-plated brass, this connector type fitting is designed to handle media such as air. Featured in a professional silver finish, this fitting accepts both push-to-connect and universal connections. Having been created to work with a variety of tube materials including copper, nylon, polyethylene, and polyurethane, its nickel-plated finish contributes to its longevity. This straight fitting conveniently offers a push-to-connect connection type on side 1 and universal thread connection type on side 2.

Key Features:

  • Push-to-connect connection type on one side and universal thread connection on the other for versatile use.
  • Can be used with a variety of tube materials including copper, nylon, polyethylene, and polyurethane for flexibility.
  • Rated for a maximum pressure of 250 psi.
  • The maximum operating temperature of this fitting is 160 Degrees F.
  • Uses the Imperial system of measurement for dimensional specifications, fitting the needs of various projects.
  • Complies with relevant industry standards including ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, and Silicone Free Certified.
  • Measures 7/8 inch in overall length.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.