Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Fitting, Push-to-Connect x Universal, 3/8 in Tube OD, 1/8 in Pipe Size, Metal, 5 PK

  • Mfr # 87000-06-02

  • Zoro # G0734754


product price: $21.79
/pk 5, $4.36/ea

Key Features

Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Air
Tube Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87000-06-02
Zoro #
G0734754
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Pipe Size
1/8 in
Hex Head Size
43/64 in
Overall Length
1 1/8 in
Fitting Thread Size
1/8-27
Fitting Side B Pipe Size
1/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Push-Fit Fitting
Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Air
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Temp. Range
0 Degrees to 160 Degrees F
Specific Pipe Fitting Shape
Connector
Fitting Shape
Straight
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Connector
Body Material
Nickel Plated Brass
Gasket Material
NBR70
Pipe Fitting Connection Type
Push-To-Connect
Fittings Sub-Category
Adapters
Color
Silver
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Minimum Operating Temperature
0 Degrees F
Maximum Operating Pressure
290 psi
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Fitting Side A Connection Type
Push-to-Connect
Thread Sealant Type
NBR 70
Fitting Side B Connection Type
Universal
Fitting Material
Brass
Finish/Coating
Nickel Plated
Release Ring Material
NBR70
System of Measurement
Imperial
Maximum Operating Temperature
160 Degrees F
Connector Type
Adapter
Operating Temperature - Maximum
160 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Air
Fitting Side 2 Connection Type
Universal Thread
Finish
Nickel-Plated
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
290 psi

Description

The AIGNEP USA - 31082291 is a Push-Fit Fitting belonging to the category of Push On Hose Fittings, predominantly designed for air applications. Crafted from nickel-plated brass and finished in silver, this fitting is intended to maintain its condition. Fitted with universal and push-to-connect connections, it allows for secure, leak-proof connections with a variety of tube materials like copper, nylon, polyethylene, and polyurethane. It further enhances installation convenience by including pre-applied thread sealant. The connector, shaped straight for streamlined flow, adopts the functional connection style of an adapter for easy coupling with another hose or component.


Key Features:

  • Basic Pipe Fitting Material: Metal, indicating a sturdy construct.
  • Body material is Nickel Plated Brass, which is typically resistant to wear and corrosion.
  • Compatible Tube Material includes Copper, Nylon, Polyethylene, Polyurethane, allowing versatile use.
  • Connection Type: Push-to-Connect x Universal, providing a variety of connection options.
  • Maximum Operating Pressure: 290 psi, outlining its peak operating pressure.
  • Operating Temperature ranges from 0 Degrees F to 160 Degrees F, indicating its operational temperature range.
  • Measurements: Fitting Side 1 Tube Outer Diameter: 3/8 in, Fitting Side 2 Pipe Size: 1/8 in, and Overall Length: 1 1/8 in to be used as a guide for fitting.
  • Standards: ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified, indicating adherence to these specific standards.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.