Push-Fit Elbow Fitting, Push-to-Connect x Universal, 3/8 in Tube OD, 1/8 in Pipe Size, Metal, 5 PK

  • Mfr # 87110-06-02

  • Zoro # G1811801


product price:  $39.69
/pk 5, $7.94/ea

Key Features

Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Air
Tube Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87110-06-02
Zoro #
G1811801
UPC #
-
Country of Origin
Denmark

Dimensions

Tube Size
3/8 in
Pipe Size
1/8 in
Hex Head Size
33/64 in
Fitting Side B Pipe Size
1/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Thread Size
1/8-27
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Push-Fit Elbow Fitting
Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Air
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Temp. Range
0 Degrees to 160 Degrees F
Specific Pipe Fitting Shape
90 Degree Elbow
Fitting Shape
90 Degrees Elbow
Body Material
Nickel Plated Brass
Basic Pipe Fitting Shape
Elbow
Fittings Sub-Category
Elbows
Tube Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Gasket Material
NBR70
Color
Silver
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Thread Sealant Type
NBR 70
Finish/Coating
Nickel Plated
Fitting Side A Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Temperature
160 Degrees F
Minimum Operating Temperature
0 Degrees F
System of Measurement
Imperial
Maximum Operating Pressure
290 psi
Release Ring Material
NBR70
Fitting Side B Connection Type
Universal
Fitting Material
Brass
Operating Pressure - Maximum
290 psi
Connector Type
Adapter
Finish
Nickel-Plated
Operating Temperature - Maximum
160 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Features
Swivel
Fitting Side 2 Connection Type
Universal Thread
Operating Temperature - Minimum
0 Degrees F
For Media Type
Air

Description

The AIGNEP USA - 31122467 is a Push-Fit Elbow Fitting that is intended for use primarily in air applications. With a basic pipe fitting material of metal and a nickel-plated brass body, this fitting is designed to provide a connection for a variety of tubing materials. It adheres to industrial standards like ISO 14743:2004, PED 2014/68/UE, and 1907/2006 REACH. This push-fit elbow fitting has a maximum operating pressure range from 250 to 290 psi, with a temperature range of 0 to 160 degrees Fahrenheit.

Key Features:

  • The fitting is designed to work with tube materials such as Copper, Nylon, Polyethylene, and Polyurethane, making it versatile for different applications.
  • The push-to-connect x universal design simplifies installation and is designed to provide a connection.
  • The structure is designed as a 90 Degrees Elbow for routing or redirection of hose lines.
  • Fitting sides 1 and 2 have an outer diameter of 3/8 in and a pipe size of 1/8 in, compatible with respective tube and pipe sizes.
  • The Body Material composed of Nickel-Plated Brass is made with materials known for its wear and corrosion resistance.
  • This fitting has been manufactured in compliance with multiple industry standards and certifications.
  • With a maximum operating pressure from 250 to 290 psi and an operating temperature range of 0 to 160 degrees Fahrenheit, this fitting is rated for use in specified working conditions.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.