Push-Fit Adapter Fitting, Push-to-Connect x MNPT, 1/4 in Tube OD, 1/4 in Pipe Size, Metal, 10 PK

  • Mfr # 88000-04-04
  • Zoro # G2955547
product price: 
$
38.75
/pk of 10, $3.88/ea

Key Features

Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x MNPT
Tube Size
1/4 in
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
88000-04-04
Zoro #
G2955547
UPC #
-
Country of Origin
Germany
Item
Push-Fit Adapter Fitting
Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x MNPT
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Application
Air
Temp. Range
0 Degrees to 160 Degrees F
Specific Pipe Fitting Shape
Adapter
Fitting Shape
Straight
Tube Fitting Material
Brass
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Body Material
Nickel Plated Brass
Pipe Fitting Connection Type
MNPT x Tube
Fittings Sub-Category
Adapters
Color
Silver
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Temperature
160 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Fitting Side B Connection Type
MNPT
Maximum Operating Pressure
290 psi
Minimum Operating Temperature
0 Degrees F
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Finish/Coating
Nickel Plated
System of Measurement
Imperial
Fitting Material
Brass
Thread Sealant Type
NBR
For Media Type
Air
Operating Temperature - Minimum
0 Degrees F
Finish
Nickel-Plated
Fitting Side 2 Connection Type
MNPT
Operating Pressure - Maximum
290 psi
Connector Type
Adapter
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
160 Degrees F
Wire Color
Silver

Dimensions

Tube Size
1/4 in
Pipe Size
1/4 in
Overall Length
1 1/16 in
Fitting Side B Pipe Size
1/4 in
Fitting Thread Size
1/4"-18
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/4 in
Wire Rope Length
1 1/16 in
Length
1 1/16 in

Description

The AIGNEP USA - 31447475 or Push-Fit Adapter Fitting is a specialized industrial tool intended for connection use of hoses or pipes. Built mainly from Nickel Plated Brass and metal, the fitting displays an attractive silver finish. It performs at its best in air-based application environments, especially between 0 degrees and 160 degrees Fahrenheit. The push-fit adapter fitting also holds ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, and Silicone Free Certifications, showcasing that it is in line with a variety of international standards.

Key Features:

  • Maximum operating pressure is 290 psi, which can cater to various industrial applications.
  • It has a push-to-connect x MNPT connection type.
  • Compatible tube materials include Copper, Nylon, Polyethylene, and Polyurethane, offering versatility.
  • Fitting sides A and B both include push-to-connect and MNPT connection types respectively, supporting flexible usage in varied environments.
  • Includes Pre-Applied Thread Sealant.
  • Has a temperature range from 0 Degrees to 160 Degrees F.
  • The product is measured in the Imperial system, using measurements in inches.
  • With an overall length of 1-1/16 in and a pipe size of 1/4 in, it can be used in various fitting environments.

Restrictions

Ratings & reviews