Shop AIGNEP USA

Push-Fit Adapter Fitting, Push-to-Connect x Push-to-Connect, 12 x 10mm Tube OD

  • Mfr # 55040-12-10

  • Zoro # G5098600


product price:  $3.59
/ea

Key Features

Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect
Tube Size
12 x 10mm
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55040-12-10
Zoro #
G5098600
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
12 x 10mm
Overall Length
1 15/16 in
Fitting Side B Tube Outer Diameter
10 mm
Fitting Side A Tube Outer Diameter
12 mm
Fitting Side 1 Tube Outer Diameter
12 mm
Fitting Side 2 Tube Outer Diameter
10 mm

Details

Item
Push-Fit Adapter Fitting
Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Application
Vacuum
Temp. Range
0 Degrees to 160 Degrees F
Fitting Shape
Straight
Gasket Material
NBR70
Fittings Sub-Category
Unions
Compliance
EN331, REACH, ROHS
Body Material
Composite
Color
Black
Release Ring Material
NBR70
Maximum Operating Temperature
160 Degrees F
Minimum Operating Temperature
0 Degrees F
System of Measurement
Metric
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side A Connection Type
Push-to-Connect
Thread Sealant Type
NBR 70
Maximum Operating Pressure
250 psi
Fitting Material
Nylon
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Fitting Side B Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
250 psi
For Media Type
Air
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Reducer
Operating Temperature - Maximum
160 Degrees F

Description

Attribute: Push On Hose Fittings

Definition: Fittings utilized in hydraulic and pneumatic systems. These fittings allow for connection or disconnection of flexible hoses, potentially reducing operation times.

Attribute: AIGNEP USA - 19409332

Definition: The model number of the product, used to identify it in the manufacturer's catalog.

The AIGNEP USA - 19409332 falls under the category of "Push On Hose Fittings". These fittings provide the possibility of quick connection, making them integral components in hydraulic and pneumatic systems. Their application is quite versatile and can be found across various industrial and commercial settings where control of fluid flow is required.

Key Features:

  • 'Push On' design: It's intended for attachment ideally without the need for tools or clamps, potentially simplifying installation.
  • Versatile use: The fittings are compatible with a wide range of hose types and sizes, offering flexibility of use.
  • Designed for fast connection/disconnection: The fittings are designed for quick attachment or release, potentially reducing downtime in operations.
  • Model number: AIGNEP USA - 19409332. This unique identifier helps in the accurate selection and procurement of the product.

Please note: Specific attributes such as dimensions, material, or pressure limit, are not provided for this product. For detailed technical information and compatibility, refer to the manufacturer's catalog.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.