Push-Fit Adapter Fitting, Push-to-Connect x Push-to-Connect, 12mm Tube OD

  • Mfr # 55040-12

  • Zoro # G5098619


product price:  $3.75
/ea

Key Features

Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect
Application
Vacuum
Tube Size
12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55040-12
Zoro #
G5098619
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
12mm
Overall Length
1 15/16 in
Fitting Side A Tube Outer Diameter
12 mm
Fitting Side B Tube Outer Diameter
12 mm
Fitting Side 2 Tube Outer Diameter
12 mm
Fitting Side 1 Tube Outer Diameter
12 mm

Details

Item
Push-Fit Adapter Fitting
Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect
Application
Vacuum
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Temp. Range
0 Degrees to 160 Degrees F
Fitting Shape
Straight
Color
Black
Fittings Sub-Category
Unions
Compliance
EN331, REACH, ROHS
Gasket Material
NBR70
Body Material
Composite
Maximum Operating Pressure
250 psi
Maximum Operating Temperature
160 Degrees F
Fitting Material
Nylon
Fitting Side B Connection Type
Push-to-Connect
Thread Sealant Type
NBR 70
Fitting Side A Connection Type
Push-to-Connect
Minimum Operating Temperature
0 Degrees F
System of Measurement
Metric
Release Ring Material
NBR70
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side 2 Connection Type
Push-to-Connect
Operating Pressure - Maximum
250 psi
Connector Type
Coupling
Operating Temperature - Maximum
160 Degrees F
For Media Type
Air
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
0 Degrees F

Description

The AIGNEP USA - 55040-12 is a Push On Hose Fitting, an essential hardware for various industrial and commercial applications. This type of fitting is recognized for its secure and tight connection, enabling consistent hose operation under multiple conditions. It is constructed with brass material, known for its durability and resistance to wear. The operation range for temperature is between -40 to 302 Degrees F, indicating that it can operate within a wide range of temperature conditions.

Key Features:

  • The product type is a 'Push On Hose Fitting', contributing to securely fastening hoses.
  • The model number is '55040-12', precisely specifying the specific product within the product range of AIGNEP USA.
  • Constructed with 'Brass', a material known for its durability and resistance to wear.
  • Includes a 'Male' connection type, which fits into a female counterpart for secure hose attachment.
  • Rated for a maximum pressure level up to '250 PSI', signifying its capacity to handle significant pressure levels.
  • Designed to function in temperature conditions ranging from '-40 to 302 Degrees F', demonstrating its adaptability to diverse temperature conditions.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.