Shop AIGNEP USA

Push-Fit Adapter Fitting, Push-to-Connect x Push-to-Connect, 1/4 in Tube OD, Stainless Steel

  • Mfr # 60050-04
  • Zoro # G5097587

product price: 
$
48.15
/ea

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect
Tube Size
1/4 in
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
60050-04
Zoro #
G5097587
UPC #
-
Country of Origin
United States
Item
Push-Fit Adapter Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Application
Air
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
Union
Body Material
Stainless steel
Color
Silver
Gasket Material
PTFE/FKM
Fittings Sub-Category
Unions
Compliance
EN331, REACH, ROHS
Minimum Operating Temperature
5 Degrees F
Thread Sealant Type
FKM
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Fitting Material
Stainless Steel
System of Measurement
Imperial
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Release Ring Material
PTFE/FKM
Maximum Operating Pressure
290 psi
Maximum Operating Temperature
437 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Material Grade
316L
Connector Type
Coupling
Operating Temperature - Minimum
5 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Air
Operating Temperature - Maximum
437 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Operating Pressure - Maximum
290 psi
Wire Color
Silver

Dimensions

Tube Size
1/4 in
Overall Length
1 3/8 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Wire Rope Length
1 3/8 in
Length
1 3/8 in

Description

The AIGNEP USA - 60050-04 is a Push-On Hose Fitting. It falls under the umbrella of industrial and commercial supplies, designed specifically to connect diverse types of hoses. This fitting plays an instrumental role in any industrial or commercial project requiring fluid transportation, being designed to make a connection, with performance subject to specific usage conditions.

Key Features:

  • Push-On Hose Fitting: This feature illustrates the method of attachment, which is intended for installation by pushing onto the hose. Please note that installation speed and complexity may vary based on specific usage conditions.
  • AIGNEPF USA: This detail signifies the manufacturer of the fitting, providing insights into its origin and manufacturing standards.
  • 60050-04: This represents the exclusive model number assigned by the manufacturer, instrumental for product identification and procurement.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.