Push-Fit Adapter Fitting, Push-to-Connect x Push-to-Connect, 4mm Tube OD, Stainless Steel

  • Mfr # 60050-4
  • Zoro # G5095925
product price: 
$
36.25
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect
Tube Size
4mm
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60050-4
Zoro #
G5095925
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
4mm
Overall Length
1 3/8 in
Fitting Side A Tube Outer Diameter
4 mm
Fitting Side B Tube Outer Diameter
4 mm
Fitting Side 2 Tube Outer Diameter
4 mm
Fitting Side 1 Tube Outer Diameter
4 mm
Wire Rope Length
1 3/8 in
Length
1 3/8 in

Details

Item
Push-Fit Adapter Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Application
Air
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
Union
Color
Silver
Compliance
EN331, REACH, ROHS
Body Material
Stainless steel
Gasket Material
PTFE/FKM
Fittings Sub-Category
Unions
Minimum Operating Temperature
5 Degrees F
Thread Sealant Type
FKM
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Maximum Operating Pressure
290 psi
Maximum Operating Temperature
437 Degrees F
Release Ring Material
PTFE/FKM
Fitting Side A Connection Type
Push-to-Connect
Fitting Material
Stainless Steel
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Material Grade
316L
System of Measurement
Metric
Fitting Side B Connection Type
Push-to-Connect
Operating Temperature - Minimum
5 Degrees F
Operating Temperature - Maximum
437 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Air
Operating Pressure - Maximum
290 psi
Fitting Side 2 Connection Type
Push-to-Connect
Connector Type
Coupling
Wire Color
Silver

Description

Push-Fit Adapter Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material Stainless Steel, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 437 Degrees F, Overall Length 1 3/8 in

Ratings & reviews