Shop AIGNEP USA

Push-Fit Adapter Fitting, Push-to-Connect x Push-to-Connect, 6 x 5mm Tube OD, Metal, 5 PK

  • Mfr # 50700N-6-5-PK5
  • Zoro # G3160814

product price: 
$
15.69
/pk of 5, $3.14/ea

Key Features

Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect
Tube Size
6 x 5mm
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50700N-6-5-PK5
Zoro #
G3160814
UPC #
-
Country of Origin
Denmark
Item
Push-Fit Adapter Fitting
Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Application
Vacuum
Temp. Range
0 Degrees to 160 Degrees F
Specific Pipe Fitting Shape
Reducer
Fitting Shape
Straight
Basic Pipe Fitting Material
Metal
Fittings Sub-Category
Adapters
Basic Pipe Fitting Shape
Reducer
Gasket Material
Rubber
Body Material
Nickel Plated Brass
Pipe Fitting Connection Type
Tube
Tube Fitting Material
Brass
Special Features
Universal Thread System Compatible with Inch and Metric Threads
Color
Silver
Maximum Operating Pressure
290 psi
Minimum Operating Temperature
0 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Fitting Material
Brass
Compatible Tube Material
FEP, Nylon, Polyethylene, Polyurethane, PTFE
Thread Sealant Type
NBR
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Release Ring Material
Rubber
Maximum Operating Temperature
160 Degrees F
Fitting Side B Connection Type
Push-to-Connect
System of Measurement
Metric
Finish/Coating
Nickel Plated
Operating Pressure - Maximum
290 psi
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
0 Degrees F
Finish
Nickel-Plated
Connector Type
Adapter, Reducer
Operating Temperature - Maximum
160 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
For Media Type
Air
Wire Color
Silver

Dimensions

Tube Size
6 x 5mm
Overall Length
1 3/8 in
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side B Tube Outer Diameter
5 mm
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 2 Tube Outer Diameter
5 mm
Wire Rope Length
1 3/8 in
Length
1 3/8 in

Description

Push-Fit Adapter Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 5 mm, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 3/8 in, Specific Fitting Shape Straight Adapter

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.