Shop AIGNEP USA

Push-Fit Adapter Fitting, Push-to-Connect x Push-to-Connect, 6mm Tube OD, Stainless Steel

  • Mfr # 60130X-6
  • Zoro # G5095636

product price: 
$
54.79
/ea

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect
Tube Size
6mm
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
60130X-6
Zoro #
G5095636
UPC #
-
Country of Origin
Italy
Item
Push-Fit Adapter Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Application
Air
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
90 Degrees Elbow
Gasket Material
PTFE/FKM
Body Material
Stainless steel
Fittings Sub-Category
Elbows
Compliance
EN331, REACH, ROHS
Color
Silver
Maximum Operating Temperature
437 Degrees F
Release Ring Material
PTFE/FKM
Material Grade
316L
Fitting Side B Connection Type
Push-to-Connect
Fitting Side A Connection Type
Push-to-Connect
Thread Sealant Type
FKM
Maximum Operating Pressure
290 psi
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Minimum Operating Temperature
5 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Material
Stainless Steel
System of Measurement
Imperial
Operating Temperature - Minimum
5 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Maximum
437 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
290 psi
For Media Type
Air
Wire Color
Silver

Dimensions

Tube Size
6mm
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in

Description

The AIGNEP USA - 60130X-6 is a push on hose fitting intended for use in the attachment of tubing to other tubing, pipes, or hoses in industrial and commercial applications. This fitting is constructed from specified materials and features a slim, lightweight design. It is designed for use in systems requiring secure connections.

Key Features:

  • Fit For Tube Outside Diameter: 6mm - This is the tube outside diameter this hose fitting is compatible with.
  • Connection Type: Push-On - This connection type assists with installation and removal, potentially without the need for special tools.
  • Body Material: Nickel Plated Brass - The component is made from brass that is coated with nickel, a feature for potential durability and corrosion resistance.
  • Operating Pressure: 0 to 250 psi - This indicates the pressure range the fitting can accommodate.
  • Operating Temperature: -4 to 175 Degrees F - This indicates the temperature range within which the product can be used.
  • Throttle (Controlled) Flow: No - This refers to the fitting's lack of the capability to control or regulate the flow of fluid passing through it.
  • Panel Mountable: No - This indicates that mounting this fitting on a panel or board is not recommended.
  • Connection Gender: Male - The fitting has a male connection end, which is intended to connect with another part, known as the female end.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.