Push-Fit Adapter Fitting, Push-to-Connect x Universal, 10mm Tube OD, 1/4 in Pipe Size

  • Mfr # 60000-10-1/4
  • Zoro # G5096205
product price: 
$
34.15
/ea

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Tube Size
10mm
Standards
EN 331, REACH, RoHS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
60000-10-1/4
Zoro #
G5096205
UPC #
-
Country of Origin
United States
Item
Push-Fit Adapter Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Standards
EN 331, REACH, RoHS
Application
Air
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
Straight
Compliance
EN331, REACH, ROHS
Body Material
Stainless steel
Gasket Material
PTFE/FKM
Color
Silver
Fittings Sub-Category
Connectors
Fitting Side B Connection Type
Universal
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Material
Stainless Steel
Maximum Operating Temperature
392 Degrees F
Maximum Operating Pressure
290 psi
Thread Sealant Type
FKM
System of Measurement
Imperial/Metric
Minimum Operating Temperature
5 Degrees F
Release Ring Material
PTFE/FKM
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Fitting Side A Connection Type
Push-to-Connect
Material Grade
316L
Fitting Side 2 Connection Type
Universal Thread
Operating Temperature - Maximum
392 Degrees F
Connector Type
Adapter
Operating Temperature - Minimum
5 Degrees F
Operating Pressure - Maximum
290 psi
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Air
Wire Color
Silver

Dimensions

Tube Size
10mm
Pipe Size
1/4 in
Hex Head Size
43/64 in
Overall Length
30 1/2 mm
Fitting Side B Pipe Size
1/4 in
Fitting Thread Size
1/4"-19
Fitting Side A Tube Outer Diameter
10 mm
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
10 mm
Wire Rope Length
30 1/2 mm
Length
30 1/2 mm

Description

The AIGNEP USA - 60000-10-1/4 is a premium push-on hose fitting crafted to aid in hose assembly and connection. It is useful for systems requiring tubing or hoses such as hydraulic or pneumatic systems. This fitting serves to aid connection between two points for fluid transfer. Its compact design enhances hose routing and installation convenience.

Key Features:

  • Manufactured by AIGNEP USA, a brand well-recognized in the industry.
  • The product line is 60000 - indicates its commonality with similar items in this line.
  • Features a 10-1/4 size, providing compatibility with corresponding hose sizes.
  • This push-on hose fitting is explicitly designed for applications requiring adhered hose connections.
  • Suitable for both low- and high-pressure fluid systems.
  • Installation does not require additional tools.
  • Material resistant to corrosion.

Ratings & reviews