Push-Fit Adapter Fitting, Push-to-Connect x Universal, 12mm Tube OD, 1/2 in Pipe Size

  • Mfr # 60000-12-1/2

  • Zoro # G5096187


product price:  $50.69
/ea

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Air
Tube Size
12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60000-12-1/2
Zoro #
G5096187
UPC #
-
Country of Origin
Multiple

Dimensions

Tube Size
12mm
Pipe Size
1/2 in
Hex Head Size
25/32 in
Overall Length
32 mm
Fitting Side A Tube Outer Diameter
12 mm
Fitting Thread Size
1/2"-14
Fitting Side B Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
12 mm
Fitting Side 2 Pipe Size
1/2 in

Details

Item
Push-Fit Adapter Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Air
Standards
EN 331, REACH, RoHS
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
Straight
Fittings Sub-Category
Connectors
Body Material
Stainless steel
Compliance
EN331, REACH, ROHS
Color
Silver
Gasket Material
PTFE/FKM
Maximum Operating Pressure
290 psi
Fitting Side B Connection Type
Universal
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
System of Measurement
Imperial/Metric
Minimum Operating Temperature
5 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Material
Stainless Steel
Material Grade
316L
Thread Sealant Type
FKM
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Temperature
392 Degrees F
Release Ring Material
PTFE/FKM
Connector Type
Adapter
For Media Type
Air
Fitting Side 2 Connection Type
Universal Thread
Operating Temperature - Minimum
5 Degrees F
Operating Pressure - Maximum
290 psi
Operating Temperature - Maximum
392 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect

Description

The AIGNEP USA - 60000-12-1/2 is a Push-On Hose Fitting used in a variety of industrial and commercial applications. As a part of the 60000 series, it is intended to facilitate the connection and disconnection of flexible hoses in a system. Built to handle different conditions and pressures per specifications, the fitting is made of a durable material and includes a 1/2 inch nominal size that is convenient for a wide range of hoses.

Key Features:

  • Belongs to the 60000 series, used in multiple applications within the industrial/commercial sector.
  • Serves as a Push-On Hose Fitting intended to help streamline assembly and disassembly of hose systems.
  • Made of sturdy material as per specifications for resistance to high pressure and heavy-duty usage.
  • Includes a 1/2 inch nominal size, offering compatibility with a variety of flexible hoses as per their specifications.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.