Push-Fit Adapter Fitting, Push-to-Connect x Universal, 4mm Tube OD, 1/4 in Pipe Size

  • Mfr # 60020-4-1/4

  • Zoro # G5096065


product price:  $24.49
/ea

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Air
Tube Size
4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60020-4-1/4
Zoro #
G5096065
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
4mm
Pipe Size
1/4 in
Hex Head Size
5/8 in
Overall Length
25/32 in
Fitting Side B Pipe Size
1/4 in
Fitting Thread Size
1/4"-19
Fitting Side A Tube Outer Diameter
4 mm
Fitting Side 1 Tube Outer Diameter
4 mm
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Push-Fit Adapter Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Air
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
Straight
Color
Silver
Fittings Sub-Category
Connectors
Compliance
EN331, REACH, ROHS
Body Material
Stainless steel
Gasket Material
PTFE/FKM
Fitting Side B Connection Type
Universal
Release Ring Material
PTFE/FKM
Fitting Material
Stainless Steel
Material Grade
316L
Fitting Side A Connection Type
Push-to-Connect
Minimum Operating Temperature
5 Degrees F
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Thread Sealant Type
FKM
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
System of Measurement
Imperial/Metric
Maximum Operating Temperature
392 Degrees F
Maximum Operating Pressure
290 psi
Operating Temperature - Maximum
392 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
290 psi
Fitting Side 2 Connection Type
MBSPP
Connector Type
Adapter
Operating Temperature - Minimum
5 Degrees F
For Media Type
Air

Description

The AIGNEP USA - 60020-4-1/4 is a type of Push On Hose Fitting frequently employed in various industrial applications. This fitting stands out for its unique features that allow for simpler installation, without the necessity for clamps, ferrules, or crimping tools. It's designed for use in certain conditions and can be assembled by pushing the fitting onto a hose. It also provides a feature for disconnection as needed.

Key Features:

  • Quick Assembly: The push-on design of the fittings allows for straightforward and rapid assembly, without the need for other tools.
  • Hose Compatibility: Works well with various types of hoses, making it a versatile selection for different applications.
  • Diameter: Features a diameter of 4mm, providing a comfortable fit with compatible hoses.
  • Material: Constructed from specific materials, the long-term performance and reliability of the product will rely on usage and maintenance.
  • Disassembly: Facilitates a disconnection of the hose as needed, demonstrating its convenience.
  • Performance: Designed with the intent to offer leak-free performance and a secure connection, your results, however, may vary based on conditions.
  • Robustness: Although it wears a lightweight design, its capacity for handling heavy use in industrial settings rests on its utilization within rated limits.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.