Push-Fit Adapter Fitting, Push-to-Connect x Universal, 6mm Tube OD, 1/4 in Pipe Size

  • Mfr # 60000-6-1/4

  • Zoro # G5096141


product price:  $16.99
/ea

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Air
Tube Size
6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60000-6-1/4
Zoro #
G5096141
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tube Size
6mm
Pipe Size
1/4 in
Hex Head Size
33/64 in
Overall Length
24 1/2 mm
Fitting Side B Pipe Size
1/4 in
Fitting Thread Size
1/4"-19
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
6 mm

Details

Item
Push-Fit Adapter Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Air
Standards
EN 331, REACH, RoHS
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
Straight
Compliance
EN331, REACH, ROHS
Fittings Sub-Category
Connectors
Color
Silver
Gasket Material
PTFE/FKM
Body Material
Stainless steel
Maximum Operating Pressure
290 psi
System of Measurement
Imperial/Metric
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Thread Sealant Type
FKM
Release Ring Material
PTFE/FKM
Maximum Operating Temperature
392 Degrees F
Material Grade
316L
Fitting Side A Connection Type
Push-to-Connect
Fitting Material
Stainless Steel
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Minimum Operating Temperature
5 Degrees F
Fitting Side B Connection Type
Universal
Fitting Side 2 Connection Type
Universal Thread
Operating Pressure - Maximum
290 psi
Connector Type
Adapter
For Media Type
Air
Operating Temperature - Minimum
5 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
392 Degrees F

Description

The AIGNEP USA - 60000-6-1/4 is a Push On Hose Fittings product, designed to securely connect hoses in various industrial and commercial settings. This fitting is engineered for performance within the manufacturer's specifications and durability within the given conditions, reliability is subject to use with compatible applications.

Key Features:

  • Fitting material: Comes in a robust build with durability intended for use within specified conditions. Potential wear is variable and subject to conditions of use.
  • Tube Size: 6mm – This measurement indicates the compatible hose or tube size for this fitting.
  • Thread Size: 1/4” – This clarifies the size of the thread required for proper installation or connection.
  • Max Pressure: 290 PSI – This fitting is rated to handle up to a maximum pressure, given it is installed in accordance with manufacturer instructions.
  • Body Material: Nickel Plated Brass – This feature highlights the corrosion-resistant property of the fitting, which enhances its longevity.
  • Temperature Range: -20 to 80 degrees Celsius. This is the range of temperature within which the fitting can operate adequately, making it adaptable to a variety of environments.
  • Intended for use in specified pneumatic applications in concordance with manufacturer instructions.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.