Push-Fit Adapter Fitting, Push-to-Connect x Universal, 6mm Tube OD, 1/4 in Pipe Size

  • Mfr # 60020-6-1/4

  • Zoro # G5096038


product price:  $23.15
/ea

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Air
Tube Size
6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60020-6-1/4
Zoro #
G5096038
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
6mm
Pipe Size
1/4 in
Hex Head Size
33/64 in
Overall Length
15/16 in
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
6 mm
Fitting Thread Size
1/4"-19
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Push-Fit Adapter Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Air
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
Straight
Color
Silver
Compliance
EN331, REACH, ROHS
Fittings Sub-Category
Connectors
Body Material
Stainless steel
Gasket Material
PTFE/FKM
Thread Sealant Type
FKM
Minimum Operating Temperature
5 Degrees F
Fitting Side B Connection Type
Universal
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Maximum Operating Temperature
392 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
290 psi
Fitting Material
Stainless Steel
System of Measurement
Imperial/Metric
Release Ring Material
PTFE/FKM
Material Grade
316L
For Media Type
Air
Connector Type
Adapter
Operating Pressure - Maximum
290 psi
Operating Temperature - Minimum
5 Degrees F
Fitting Side 2 Connection Type
MBSPP
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
392 Degrees F

Description

The AIGNEP USA - 60020-6-1/4 is a sought after item in the category of "Push On Hose Fittings". It assists in connecting correspondingly sized hoses and is rated for specific pressure ranges indicated in the product details. This fitting is designed to work with hoses as listed in the product specifications, making it a useful choice across numerous industrial and commercial applications.

Key Features:

  • The AIGNEP USA - 60020-6-1/4 offers a connection mechanism, and based on the product's original design and when used as intended, fluid or gas flow can be maintained within the hose system.
  • It features a construction based on specific manufacturing standards and is designed for use within the manufacturer-stated pressure limits.
  • This push-on hose fitting is designed to help manage flow based on the product's stated specifications.
  • It's intended for use in commercial or industrial installations, subject to the specific product guidelines provided.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.