Push-Fit Adapter Fitting, Push-to-Connect x Universal, 8mm Tube OD, 1/8 in Pipe Size

  • Mfr # 60000-8-1/8

  • Zoro # G5096117


product price:  $22.19
/ea

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Tube Size
8mm
Standards
EN 331, REACH, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60000-8-1/8
Zoro #
G5096117
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
8mm
Pipe Size
1/8 in
Hex Head Size
35/64 in
Pipe Size - Pipe Fitting
1/8 in BSPT
Overall Length
25 1/2 mm
Fitting Side A Tube Outer Diameter
8 mm
Fitting Thread Size
1/8"-28
Fitting Side B Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
8 mm
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Push-Fit Adapter Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Standards
EN 331, REACH, RoHS
Application
Air
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
Straight
Body Material
Stainless steel
Fittings Sub-Category
Connectors
Gasket Material
PTFE/FKM
Compliance
EN331, REACH, ROHS
Color
Silver
Material Grade
316L
Thread Sealant Type
FKM
Fitting Side B Connection Type
Universal
Release Ring Material
PTFE/FKM
Maximum Operating Pressure
290 psi
Fitting Material
Stainless Steel
Maximum Operating Temperature
392 Degrees F
Minimum Operating Temperature
5 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side A Connection Type
Push-to-Connect
System of Measurement
Imperial/Metric
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Operating Pressure - Maximum
290 psi
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Universal Thread
Operating Temperature - Minimum
5 Degrees F
For Media Type
Air
Operating Temperature - Maximum
392 Degrees F
Connector Type
Adapter

Description

The AIGNEP USA - 60000-8-1/8 is a push-on hose fitting, often used in hydraulic and pneumatic systems. It is manufactured to connect tubing and hose systems, where it functions as a contributing component. This hardware aims to facilitate the flow of fluids or gases from one section of the system to another with minimized leakage risk.

Key Features:

  • Push-On Fitting: Can be fitted by applying force to get the hose onto the fitting.
  • Uses: Can be applied to both hydraulic and pneumatic systems.
  • Secure Connection: Assists in maintaining the airtight conditions that can contribute to efficient system functioning.
  • Leak Prevention: Helps to maintain connections, reducing potential for fluid or gas leaks that could possibly affect a system's performance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.