Shop AIGNEP USA

Push-Fit Elbow Fitting, Push-to-Connect x BSPP, 10mm Tube OD, 1/2 in Pipe Size, Stainless Steel

  • Mfr # 60115X-10-1/2
  • Zoro # G5095785

product price: 
$
155.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x BSPP
Tube Size
10mm
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
60115X-10-1/2
Zoro #
G5095785
UPC #
-
Country of Origin
United States
Item
Push-Fit Elbow Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x BSPP
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Application
Air
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
90 Degrees Elbow
Gasket Material
PTFE/FKM
Fittings Sub-Category
Elbows
Color
Silver
Compliance
EN331, REACH, ROHS
Body Material
Stainless steel
Maximum Operating Temperature
437 Degrees F
Thread Sealant Type
FKM
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Fitting Material
Stainless Steel
System of Measurement
Imperial/Metric
Release Ring Material
PTFE/FKM
Fitting Side B Connection Type
BSPP
Minimum Operating Temperature
5 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Material Grade
316L
Maximum Operating Pressure
290 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
For Media Type
Air
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Adapter
Operating Pressure - Maximum
290 psi
Fitting Side 2 Connection Type
MBSPP
Operating Temperature - Maximum
437 Degrees F
Operating Temperature - Minimum
5 Degrees F
Fitting Features
Swivel
Wire Color
Silver

Dimensions

Tube Size
10mm
Pipe Size
1/2 in
Hex Head Size
9/16 in
Fitting Side A Tube Outer Diameter
10 mm
Fitting Thread Size
1/2"-14
Fitting Side B Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
10 mm
Fitting Side 2 Pipe Size
1/2 in

Description

The AIGNEP USA - 60115X-10-1/2 is a push-on hose fitting crafted for seamless hose connection in diverse industrial applications. Offering easy assembly for pipes and tubes, this fitting contributes to the stable fluid transfer in your system. With its compatibility with a variety of hose types, it's a versatile choice for multiple work settings requiring hose connectivity.

Key Features:

  • Includes a push-on type fitting: This fitting is designed so that a hose can be attached onto the barb without clamps or ferrules, but the ease of connection may vary.
  • Size: 10-1/2 - A flexible tool that can accommodate a broad spectrum of hose sizes, enhancing its compatibility factor.
  • Produced by AIGNEP USA: Reflecting the expected standards and quality compliance attached to the manufacturer's identity.
  • One fitting included per purchase: This clarifies that every purchase will provide the buyer with a single hose fitting.
  • Constructed from specific materials: These materials are intended to support the integrity of your fluid transfer system. Operations efficiency dependent on usage and maintenance conditions.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.