Push-Fit Elbow Fitting, Push-to-Connect x BSPP, 12mm Tube OD, 1/2 in Pipe Size, Stainless Steel

  • Mfr # 60115-12-1/2
  • Zoro # G5095758
product price: 
$
190.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x BSPP
Tube Size
12mm
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
60115-12-1/2
Zoro #
G5095758
UPC #
-
Country of Origin
United States
Item
Push-Fit Elbow Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x BSPP
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Application
Air
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
90 Degrees Elbow
Compliance
EN331, REACH, ROHS
Color
Silver
Gasket Material
PTFE/FKM
Fittings Sub-Category
Elbows
Body Material
Stainless steel
Fitting Side B Connection Type
BSPP
Material Grade
316L
Maximum Operating Temperature
437 Degrees F
Thread Sealant Type
FKM
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Material
Stainless Steel
Fitting Side A Connection Type
Push-to-Connect
Minimum Operating Temperature
5 Degrees F
Maximum Operating Pressure
290 psi
System of Measurement
Imperial/Metric
Release Ring Material
PTFE/FKM
Operating Pressure - Maximum
290 psi
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
MBSPP
For Media Type
Air
Connector Type
Adapter
Operating Temperature - Maximum
437 Degrees F
Operating Temperature - Minimum
5 Degrees F
Fitting Features
Swivel
Wire Color
Silver

Dimensions

Tube Size
12mm
Pipe Size
1/2 in
Hex Head Size
41/64 in
Fitting Thread Size
1/2"-14
Fitting Side B Pipe Size
1/2 in
Fitting Side A Tube Outer Diameter
12 mm
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
12 mm

Description

Push-Fit Elbow Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Material Stainless Steel, Fitting Thread Size 1/2 In.-14, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 437 Degrees F

Restrictions

Ratings & reviews