Push-Fit Elbow Fitting, Push-to-Connect x BSPP, 4mm Tube OD, 5 mm Pipe Size, Stainless Steel

  • Mfr # 60115-4-M5
  • Zoro # G5095715
product price: 
$
69.49
/ea

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x BSPP
Tube Size
4mm
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60115-4-M5
Zoro #
G5095715
UPC #
-
Country of Origin
Canada

Dimensions

Tube Size
4mm
Pipe Size
5 mm
Hex Head Size
23/64 in
Fitting Thread Size
M5
Fitting Side A Tube Outer Diameter
4 mm
Fitting Side B Pipe Size
5 mm
Fitting Side 2 Pipe Size
5 mm
Fitting Side 1 Tube Outer Diameter
4 mm

Details

Item
Push-Fit Elbow Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x BSPP
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Application
Air
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
90 Degrees Elbow
Compliance
EN331, REACH, ROHS
Color
Silver
Gasket Material
PTFE/FKM
Fittings Sub-Category
Elbows
Body Material
Stainless steel
Release Ring Material
PTFE/FKM
Thread Sealant Type
FKM
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
290 psi
Fitting Material
Stainless Steel
Material Grade
316L
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side B Connection Type
BSPP
Maximum Operating Temperature
437 Degrees F
Minimum Operating Temperature
5 Degrees F
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
System of Measurement
Metric
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Adapter
Operating Pressure - Maximum
290 psi
Operating Temperature - Maximum
437 Degrees F
For Media Type
Air
Fitting Side 2 Connection Type
MBSPP
Operating Temperature - Minimum
5 Degrees F
Fitting Features
Swivel
Wire Color
Silver

Description

The AIGNEP USA - 60115-4-M5 is a push-on hose fitting commonly used in the field of industry. It's widely employed in fluid and air transmission systems and is apt for both high and low pressure situations. This component facilitates potential for transmission by making secure, leak-free connections between hoses and other system components. With its M5 sizing, it strives to maintain compatibility with other elements conforming to the same standard. The fitting's design aims to offer a simplified installation process, where the hose is merely pushed onto the fitting until it hits the stop.

Key Features:

  • Product provided by AIGNEP USA, a reputable supplier of industrial tools.
  • Primarily used in air and fluid transmission systems, serving as a push-on hose fitting.
  • Utilizes M5 size standard, achieving compatibility with other M5-standard components.
  • Built for both high and low-pressure applications, showcasing adaptability under varying pressure conditions.
  • Designed with ease of assembly in mind, only requiring the hose to be pushed onto the fitting until it reaches the stop.

Restrictions

Ratings & reviews