Shop AIGNEP USA

Push-Fit Elbow Fitting, Push-to-Connect x BSPP, 8mm Tube OD, 1/4 in Pipe Size, Stainless Steel

  • Mfr # 60115X-8-1/4
  • Zoro # G5095688

product price: 
$
85.25
/ea

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x BSPP
Tube Size
8mm
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60115X-8-1/4
Zoro #
G5095688
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
8mm
Pipe Size
1/4 in
Hex Head Size
31/64 in
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
8 mm
Fitting Thread Size
1/4-19
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
8 mm

Details

Item
Push-Fit Elbow Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x BSPP
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Application
Air
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
90 Degrees Elbow
Fittings Sub-Category
Elbows
Gasket Material
PTFE/FKM
Color
Silver
Body Material
Stainless steel
Compliance
EN331, REACH, ROHS
System of Measurement
Imperial/Metric
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Temperature
437 Degrees F
Release Ring Material
PTFE/FKM
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Minimum Operating Temperature
5 Degrees F
Material Grade
316L
Fitting Material
Stainless Steel
Fitting Side B Connection Type
BSPP
Maximum Operating Pressure
290 psi
Thread Sealant Type
FKM
Fitting Side A Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
437 Degrees F
Operating Temperature - Minimum
5 Degrees F
Fitting Side 2 Connection Type
BSPP
For Media Type
Air
Connector Type
Adapter
Operating Pressure - Maximum
290 psi
Fitting Features
Swivel
Wire Color
Silver

Description

The AIGNEP USA - 60115X-8-1/4 is a push-on hose fitting tested for durability in diverse industrial settings. Manufactured to connect tubes and contribute to system performance, this fitting is essential for systems that transport fluids and gases. It includes a seal engineered to reduce leakage, though performance may vary during pressure fluctuations.

Key Features:

  • Material: Metal. Manufacturer testing indicates the material can tolerate heavy usage.
  • Connection: 1/4". This is the size of hose or tube that the fitting is compatible with.
  • Maximum Pressure: Rated for maximum pressure up to 250 psi, although performance may vary depending on usage.
  • Product Type: Push-on hose fitting. This specifies the kind of mechanism involved in attaching or detaching the fitting.
  • Includes one hose fitting per purchase. This helps to plan purchases to match project requirements.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.