Push-Fit Elbow Fitting, Push-to-Connect x BSPP, 8mm Tube OD, 1/8 in Pipe Size, Stainless Steel

  • Mfr # 60115X-8-1/8
  • Zoro # G5095679
product price: 
$
76.95
/ea

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x BSPP
Tube Size
8mm
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
60115X-8-1/8
Zoro #
G5095679
UPC #
-
Country of Origin
United States
Item
Push-Fit Elbow Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x BSPP
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Application
Air
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
90 Degrees Elbow
Fittings Sub-Category
Elbows
Color
Silver
Compliance
EN331, REACH, ROHS
Body Material
Stainless steel
Gasket Material
PTFE/FKM
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Release Ring Material
PTFE/FKM
Thread Sealant Type
FKM
Fitting Side A Connection Type
Push-to-Connect
Minimum Operating Temperature
5 Degrees F
Fitting Material
Stainless Steel
Fitting Side B Connection Type
BSPP
Maximum Operating Pressure
290 psi
Material Grade
316L
Maximum Operating Temperature
437 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
System of Measurement
Imperial/Metric
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Air
Operating Temperature - Maximum
437 Degrees F
Operating Pressure - Maximum
290 psi
Operating Temperature - Minimum
5 Degrees F
Connector Type
Adapter
Fitting Side 2 Connection Type
BSPP
Fitting Features
Swivel
Wire Color
Silver

Dimensions

Tube Size
8mm
Pipe Size
1/8 in
Hex Head Size
31/64 in
Fitting Side A Tube Outer Diameter
8 mm
Fitting Thread Size
1/8-28
Fitting Side B Pipe Size
1/8 in
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
8 mm

Description

The AIGNEP USA - 60115X-8-1/8 is a push-on hose fitting designed to secure connections in pneumatic systems. Fabricated from nickel-plated brass, a material known for strength and corrosion resistance, it is ideally suited for applications which involve high-pressure fluid transfer. Benefiting from a push-to-connect feature, it is intended to facilitate faster installation and removal, potentially enhancing workflows and minimizing downtime in industrial scenarios.

Key Features:

  • Thread Size 1/8: The fitting has a standardized thread size of 1/8, ensuring compatibility with similarly threaded hoses or pipes.
  • Male BSPT Connection Type: The fitting is designed to pair with a female BSPT threaded counterpart for secure joining.
  • Max Pressure 250 psi: Indicates its maximum pressure capacity, not to be exceeded for safe use.
  • Operating Temp Range -4 degrees to 175 degrees F: Specifies the range of temperatures within which the product is rated to function, indicating suitability for various environments.
  • Tube Size 8mm: This is the size of the tube it is designed to fit, usage with the correct size may aid in achieving better performance.

Restrictions

Ratings & reviews