Shop AIGNEP USA

Push-Fit Elbow Fitting, Push-to-Connect x Push-to-Connect, 4mm Tube OD, Metal, 5 PK

  • Mfr # 50130N-4-PK5
  • Zoro # G3196907

product price: 
$
29.29
/pk of 5, $5.86/ea

Key Features

Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect
Tube Size
4mm
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50130N-4-PK5
Zoro #
G3196907
UPC #
-
Country of Origin
United States
Item
Push-Fit Elbow Fitting
Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Application
Air
Temp. Range
0 Degrees to 160 Degrees F
Specific Pipe Fitting Shape
90 Degree Elbow
Fitting Shape
90 Degrees Elbow
Gasket Material
Rubber
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Connection Type
Tube
Basic Pipe Fitting Material
Metal
Special Features
Universal Thread System Compatible with Inch and Metric Threads
Body Material
Nickel Plated Brass
Fittings Sub-Category
Elbows
Color
Silver
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Fitting Side B Connection Type
Push-to-Connect
System of Measurement
Metric
Fitting Side A Connection Type
Push-to-Connect
Release Ring Material
Rubber
Minimum Operating Temperature
0 Degrees F
Fitting Material
Brass
Maximum Operating Pressure
290 psi
Finish/Coating
Nickel Plated
Maximum Operating Temperature
160 Degrees F
Thread Sealant Type
Rubber
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Operating Temperature - Maximum
160 Degrees F
For Media Type
Air
Finish
Nickel-Plated
Operating Pressure - Maximum
290 psi
Operating Temperature - Minimum
0 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Push-to-Connect
Wire Color
Silver

Dimensions

Tube Size
4mm
Fitting Side B Tube Outer Diameter
4 mm
Fitting Side A Tube Outer Diameter
4 mm
Fitting Side 1 Tube Outer Diameter
4 mm
Fitting Side 2 Tube Outer Diameter
4 mm

Description

The AIGNEP USA - 50130N-4-PK5 is a Push-Fit Elbow Fitting characterized by its 90-degree angle. It is structured to join two lengths of flexible tubing or hose for air, water, and other low-pressure fluid lines. Its push-to-connect connection style permits connection with tubes made of Copper, Nylon, Polyethylene, or Polyurethane. The fitting is made from durable Nickel Plated Brass and has been tested to function up to a maximum operating pressure of 250 psi. In addition, this fitting has been tested and is compatible within a temperature range of 0 Degrees to 160 Degrees F.

Key Features:

  • Crafted with a push-to-connect connection system designed to establish connection without the use of tools, clamps, or threaded connections.
  • Made from Nickel Plated Brass.
  • Silver in color and comes with a Nickel-Plated finish for an aesthetically pleasing appearance.
  • Has been tested and can function up to a maximum pressure of 250 PSI.
  • Is tested and found compatible working within a temperature range of 0 Degrees to 160 Degrees F.
  • Features universal thread system compatibility with both inch and metric threads.
  • Complies with ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified standards, ensuring its high-quality manufacturing.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.