Push-Fit Elbow Fitting, Push-to-Connect x Push-to-Connect, 5/16 in Tube OD, Metal, 5 PK

  • Mfr # 88130-05
  • Zoro # G8742264
product price: 
$
31.39
/pk of 5, $6.28/ea

Key Features

Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect
Tube Size
5/16 in
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
88130-05
Zoro #
G8742264
UPC #
-
Country of Origin
Mexico
Item
Push-Fit Elbow Fitting
Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Application
Air
Temp. Range
0 Degrees to 160 Degrees F
Specific Pipe Fitting Shape
Elbow Union
Fitting Shape
90 Degrees Elbow
Pipe Fitting Connection Type
Push-Fit
Fittings Sub-Category
Elbows
Basic Pipe Fitting Material
Metal
Color
Silver
Tube Fitting Material
Brass
Body Material
Nickel Plated Brass
Gasket Material
Buna N
Special Features
Stainless Steel Gripper Collet
Compliance
ROHS,RAEE/WEEE
Basic Pipe Fitting Shape
Elbow
Finish/Coating
Nickel Plated
Fitting Side A Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Thread Sealant Type
NBR 70
Maximum Operating Pressure
290 psi
System of Measurement
Imperial
Fitting Material
Brass
Maximum Operating Temperature
160 Degrees F
Release Ring Material
Buna N
Fitting Side B Connection Type
Push-to-Connect
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Minimum Operating Temperature
0 Degrees F
For Media Type
Air
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
160 Degrees F
Operating Pressure - Maximum
290 psi
Fitting Side 1 Connection Type
Push-to-Connect
Finish
Nickel-Plated
Fitting Side 2 Connection Type
Push-to-Connect
Wire Color
Silver

Dimensions

Tube Size
5/16 in
Fitting Side A Tube Outer Diameter
5/16 in
Fitting Side B Tube Outer Diameter
5/16 in
Fitting Side 1 Tube Outer Diameter
5/16 in
Fitting Side 2 Tube Outer Diameter
5/16 in

Description

Push-Fit Elbow Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape 90 Degrees Elbow

Restrictions

Ratings & reviews