Shop AIGNEP USA

Push-Fit Elbow Fitting, Push-to-Connect x Push-to-Connect, 5/32 in Tube OD, Stainless Steel

  • Mfr # 60130-53
  • Zoro # G5097377

product price: 
$
30.49
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect
Tube Size
5/32 in
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60130-53
Zoro #
G5097377
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/32 in
Fitting Side A Tube Outer Diameter
5/32 in
Fitting Side B Tube Outer Diameter
5/32 in
Fitting Side 2 Tube Outer Diameter
5/32 in
Fitting Side 1 Tube Outer Diameter
5/32 in

Details

Item
Push-Fit Elbow Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Application
Air
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
90 Degrees Elbow
Fittings Sub-Category
Elbows
Body Material
Stainless steel
Color
Silver
Gasket Material
PTFE/FKM
Compliance
EN331, REACH, ROHS
Fitting Side B Connection Type
Push-to-Connect
Maximum Operating Pressure
290 psi
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Maximum Operating Temperature
437 Degrees F
Fitting Material
Stainless Steel
Minimum Operating Temperature
5 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
System of Measurement
Imperial
Fitting Side A Connection Type
Push-to-Connect
Release Ring Material
PTFE/FKM
Material Grade
316L
Thread Sealant Type
FKM
Operating Temperature - Minimum
5 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
290 psi
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Maximum
437 Degrees F
For Media Type
Air
Wire Color
Silver

Description

The AIGNEP USA - 60130-53 belongs to the category of "Push On Hose Fittings". These fittings are used in industrial and commercial applications to secure a tube or hose upon a push-on connection, which simplifies the process of installing and disconnecting hoses. As a type of push-on hose fitting, the AIGNEP USA - 60130-53 may be used in a variety of sectors.

Key Features:

  • The AIGNEP USA - 60130-53 is equipped with a push-on mechanism intended to facilitate the process of hose installation and disconnection.
  • Being part of the "Push On Hose Fittings" category, it is applicable to a wide range of industrial and commercial uses.
  • This push-on hose fitting can be utilized in operations that involve fluid routing.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.