Push-Fit Elbow Fitting, Push-to-Connect x Universal, 10mm Tube OD, 1/4 in Pipe Size

  • Mfr # 60111X-10-1/4

  • Zoro # G5095889


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Air
Tube Size
10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60111X-10-1/4
Zoro #
G5095889
UPC #
-
Country of Origin
Mexico

Dimensions

Tube Size
10mm
Pipe Size
1/4 in
Hex Head Size
9/16 in
Fitting Thread Size
1/4-19
Fitting Side A Tube Outer Diameter
10 mm
Fitting Side B Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
10 mm
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Push-Fit Elbow Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Air
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
90 Degrees Elbow
Color
Silver
Gasket Material
PTFE/FKM
Compliance
EN331, REACH, ROHS
Fittings Sub-Category
Elbows
Body Material
Stainless steel
System of Measurement
Imperial/Metric
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Maximum Operating Temperature
437 Degrees F
Maximum Operating Pressure
290 psi
Fitting Side B Connection Type
Universal
Minimum Operating Temperature
5 Degrees F
Release Ring Material
PTFE/FKM
Thread Sealant Type
FKM
Material Grade
316L
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Material
Stainless Steel
Operating Temperature - Minimum
5 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Universal Thread
Operating Temperature - Maximum
437 Degrees F
Connector Type
Adapter
Operating Pressure - Maximum
290 psi
For Media Type
Air
Fitting Features
Swivel

Description

The AIGNEP USA - 60111X-10-1/4 belongs to the Push On Hose Fittings category. It is intended for the connection of hoses in industrial or commercial settings, possibly without the need for tools. These fittings contribute to streamlining workflows by simplifying the process of connecting hoses for air, fluid, or gas applications.

Key Features:

  • It comes with a tube size of 10 mm, which indicates the outside diameter of the tube it's compatible with.
  • Features a pipe size of 1/4, denoting the nominal size of pipe it can be connected to.
  • Constructed with durable Nickel-Plated Brass, constructed to resist rust and corrosion under standard operating conditions, which could potentially extend its service life.
  • Comes as a pack configuration, indicating the number of units bundled together per purchase.
  • Performs optimally at a maximum working pressure of 150 PSI, meaning it can manage a substantial amount of pressure from the flow of fluid or air within the system.
  • Features a push-on connection type that could allow for quicker connection and disconnection of hoses.
  • Rated for operation within a temperature range from -20 to 80 degrees Celsius, demonstrating its use within specified environmental conditions.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.