Push-Fit Elbow Fitting, Push-to-Connect x Universal, 12mm Tube OD, 3/8 in Pipe Size
Mfr # 60111X-12-3/8
Zoro # G5095855
product price:Â $142.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Tube Size
12mm
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60111X-12-3/8
Zoro #
G5095855
UPC #
-
Country of Origin
Italy
Dimensions
Tube Size
12mm
Pipe Size
3/8 in
Hex Head Size
41/64 in
Pipe Size - Pipe Fitting
3/8 in BSPT
Fitting Side A Tube Outer Diameter
12 mm
Fitting Thread Size
3/8-19
Fitting Side B Pipe Size
3/8 in
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
12 mm
Description
Push-Fit Elbow Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Material Stainless Steel, Fitting Thread Size 3/8-19, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 437 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.