Push-Fit Elbow Fitting, Push-to-Connect x Universal, 4mm Tube OD, 1/4 in Pipe Size, Stainless Steel
Mfr # 60111X-4-1/4
Zoro # G5095846
product price:Â $69.59
/eaKey Features
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Tube Size
4mm
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
60111X-4-1/4
Zoro #
G5095846
UPC #
-
Country of Origin
Italy
Dimensions
Tube Size
4mm
Pipe Size
1/4 in
Hex Head Size
23/64 in
Fitting Thread Size
1/4-19
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
4 mm
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
4 mm
Description
Push-Fit Elbow Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 4 mm, Fitting Material Stainless Steel, Fitting Thread Size 1/4-19, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 437 Degrees F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.