Push-Fit Elbow Fitting, Push-to-Connect x Universal, 4mm Tube OD, 1/8 in Pipe Size

  • Mfr # 55110-4-1/8

  • Zoro # G5098445


product price:  $3.49
/ea

Key Features

Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Vacuum
Tube Size
4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55110-4-1/8
Zoro #
G5098445
UPC #
-
Country of Origin
China

Dimensions

Tube Size
4mm
Pipe Size
1/8 in
Hex Head Size
33/64 in
Fitting Side A Tube Outer Diameter
4 mm
Fitting Side B Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
4 mm
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Push-Fit Elbow Fitting
Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Vacuum
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Temp. Range
0 Degrees to 160 Degrees F
Fitting Shape
90 Degrees Elbow
Gasket Material
NBR70
Color
Black
Special Features
Universal Thread System Compatible with Inch and Metric Threads
Compliance
EN331, REACH, ROHS
Fittings Sub-Category
Elbows
Body Material
Composite
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side A Connection Type
Push-to-Connect
Fitting Material
Nylon
Minimum Operating Temperature
0 Degrees F
Thread Sealant Type
NBR 70
System of Measurement
Imperial/Metric
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Maximum Operating Pressure
250 psi
Release Ring Material
NBR70
Fitting Side B Connection Type
Universal
Maximum Operating Temperature
160 Degrees F
Fitting Side 2 Connection Type
Universal Thread
For Media Type
Air
Connector Type
Adapter
Operating Pressure - Maximum
250 psi
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
0 Degrees F
Fitting Features
Swivel

Description

The AIGNEP USA - 55110-4-1/8 is a prominent product under the Push On Hose Fittings category. This industrial component offers usefulness across various general applications that call for the process of connecting or disconnecting hoses. It's configured for interaction with similar parts and accessories. The product is designed to facilitate fitting a hose, and it may aid in creating connections for fluid and gas management depending on the specific conditions and circumstances.

Key Features:

  • "Push on Hose Fittings" denotes its applicability in scenarios that require hose connections.
  • Identified as an "Industrial Supplies" product due to its broad utility in numerous industries.
  • The model number 55110-4-1/8 serves as a unique identifier for compatibility with designated tools and components.
  • "AIGNEP USA" signifies the brand, an important detail for customers who prefer products from this particular manufacturer.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.