Push-Fit Elbow Fitting, Push-to-Connect x Universal, 4mm Tube OD, Plastic/Metal Combination

  • Mfr # 55110-4-M5

  • Zoro # G5098436


product price:  $4.15
/ea

Key Features

Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Vacuum
Tube Size
4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55110-4-M5
Zoro #
G5098436
UPC #
-
Country of Origin
China

Dimensions

Tube Size
4mm
Hex Head Size
1/2 in
Fitting Side B Pipe Size
5 mm
Fitting Side A Tube Outer Diameter
4 mm
Fitting Side 1 Tube Outer Diameter
4 mm
Fitting Side 2 Pipe Size
5 mm

Details

Item
Push-Fit Elbow Fitting
Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Vacuum
Standards
EN 331, REACH, RoHS
Temp. Range
0 Degrees to 160 Degrees F
Fitting Shape
90 Degrees Elbow
Special Features
Universal Thread System Compatible with Inch and Metric Threads
Body Material
Composite
Color
Black
Gasket Material
NBR70
Compliance
EN331, REACH, ROHS
Fittings Sub-Category
Elbows
Maximum Operating Temperature
160 Degrees F
Thread Sealant Type
NBR 70
Fitting Side A Connection Type
Push-to-Connect
Fitting Material
Composite
Release Ring Material
NBR70
Minimum Operating Temperature
0 Degrees F
Fitting Side B Connection Type
Universal
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
System of Measurement
Metric
Maximum Operating Pressure
250 psi
Fitting Side 2 Connection Type
Universal Thread
Connector Type
Adapter
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
250 psi
For Media Type
Air
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Features
Swivel

Description

The AIGNEP USA - 55110-4-M5 is a push-on hose fitting, designed to potentially facilitate ease of connection in pneumatic systems. Its main application involves connecting tubes and hoses specifically in pneumatic systems across various industrial and commercial settings. The fitting is constructed from metal, which may have durability properties, and features an M5 thread size, signifying its compatibility with corresponding pneumatic components.

Key Features:

  • Thread Size: M5 – Indicates the size of thread on this fitting, which determines compatibility with other components.
  • Made from metal material, suggesting its potential resistance to wear and tear in heavy-duty applications.
  • Designed for use in pneumatic systems - Relevant in systems that use pressurized gas to effect mechanical motion.
  • Push-On Hose Fitting type - Denotes the style of fitting, allowing for potential ease of connection in corresponding systems.
  • Manufactured by AIGNEP USA - This details the product's origin, suggesting it is produced by an industry specialist.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.