Push-Fit Elbow Fitting, Push-to-Connect x Universal, 6mm Tube OD, 1/8 in Pipe Size, Stainless Steel

  • Mfr # 60111X-6-1/8
  • Zoro # G5095819
product price: 
$
71.19
/ea

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Tube Size
6mm
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60111X-6-1/8
Zoro #
G5095819
UPC #
-
Country of Origin
Italy

Dimensions

Tube Size
6mm
Pipe Size
1/8 in
Hex Head Size
7/16 in
Pipe Size - Pipe Fitting
1/8 in BSPT
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side B Pipe Size
1/8 in
Fitting Thread Size
1/8-28
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
6 mm

Details

Item
Push-Fit Elbow Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Application
Air
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
90 Degrees Elbow
Fittings Sub-Category
Elbows
Body Material
Stainless steel
Compliance
EN331, REACH, ROHS
Color
Silver
Gasket Material
PTFE/FKM
Fitting Material
Stainless Steel
Material Grade
316L
Fitting Side A Connection Type
Push-to-Connect
Release Ring Material
PTFE/FKM
Minimum Operating Temperature
5 Degrees F
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Maximum Operating Pressure
290 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
System of Measurement
Imperial/Metric
Maximum Operating Temperature
437 Degrees F
Thread Sealant Type
FKM
Fitting Side B Connection Type
Universal
Operating Temperature - Maximum
437 Degrees F
For Media Type
Air
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
5 Degrees F
Fitting Side 2 Connection Type
Universal Thread
Connector Type
Adapter
Operating Pressure - Maximum
290 psi
Fitting Features
Swivel
Wire Color
Silver

Description

Push-Fit Elbow Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Stainless Steel, Fitting Thread Size 1/8-28, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 437 Degrees F

Restrictions

Ratings & reviews